Caution Sign, 3-1/2 in. H, Vinyl, LCU3-0293-RD_5x3.5

  • Mfr # LCU3-0293-RD_5x3.5

  • Zoro # G4304861


product price: $2.35
/ea
Sold in multiples of 5 for $11.75

Key Features

Header
Caution
Legend
Foot Protection Required
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0293-RD_5x3.5
Zoro #
G4304861
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Foot Caution Reflective Label
Header
Caution
Legend
Foot Protection Required
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Sign Legend Color
Black
ANSI Compliant
Yes
Legend/Background Color
Black/Yellow
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
Yellow
Background Color
Yellow
Double-Sided
No
Header Background Color
Black
Material
Vinyl
Legend Color
Black
Language
English
Mounting Style
Adhesive-Backed
Subject Matter
Personal Protection
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Sign Header Text Color
Yellow
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Sign Legend Background Color
Yellow
Sign Header Style
Text
Protective Coating
No Protective Coating
Sign Header Background Color
Black
Sign Legend
Foot Protection Required
Average Outdoor Durability
1 yr
Graffiti Resistant
No
Adhesive Type
Acrylic
Maximum Viewing Distance - Favorable Conditions
15 ft
Minimum Application Temperature
65 Degrees F
Maximum Service Temperature
130 Degrees F
Metal Detectable
No
Adhesive Style
Permanent
State Specific Sign
No
Sign Legend Style
Text
Write on Surface
No
Sign Header
Caution
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
Glow In The Dark
No
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Mounting Location
Wall
Corrosion Resistant
No
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Mirror Print
No
Product Type
Foot Caution Reflective Label

Description

Foot Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Foot Protection Required, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.