Caution Sign, 3-1/2 in. H, Vinyl, LCU3-0297-RD_5x3.5

  • Mfr # LCU3-0297-RD_5x3.5

  • Zoro # G4304627


product price: $2.49
/ea
Sold in multiples of 5 for $12.45

Key Features

Header
Caution
Legend
Worker In Confined Space
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0297-RD_5x3.5
Zoro #
G4304627
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Confined Space Caution Reflective Label
Header
Caution
Legend
Worker In Confined Space
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Background Color
Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Color
Black
Material
Vinyl
Legend Style
Text
ANSI Compliant
Yes
Legend/Background Color
Black/Yellow
OSHA Compliant
Yes
Double-Sided
No
Language
English
Subject Matter
Confined Space
Mounting Style
Adhesive-Backed
Sign Legend Color
Black
Header Background Color
Black
Header Legend Color
Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Sign Header
Caution
Average Outdoor Durability
1 yr
Abrasion Resistant
No
Sign Legend Style
Text
Mirror Print
No
Sign Header Background Color
Black
Maximum Viewing Distance - Favorable Conditions
15 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Anti-Slip Surface
No
Number of Printed Sides
1
Graffiti Resistant
No
Sign Header Text Color
Yellow
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Maximum Service Temperature
130 Degrees F
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Material Properties
Flexible
Minimum Application Temperature
65 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Legend
Worker In Confined Space
ANSI Standards
ANSI Z53.1-1967
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Glow In The Dark
No
Sign Format
Traditional OSHA
Metal Detectable
No
Write on Surface
No
Sign Legend Background Color
Yellow
Protective Coating
No Protective Coating
Sign Header Style
Text

Description

Confined Space Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Worker In Confined Space, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products