Caution Sign, 3-1/2 in. H, Vinyl, LCU3-0315-RD_5x3.5

  • Mfr # LCU3-0315-RD_5x3.5

  • Zoro # G4303601


product price: $2.45
/ea
Sold in multiples of 5 for $12.25

Key Features

Header
Caution
Legend
Do Not Open Alarm Will Sound
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0315-RD_5x3.5
Zoro #
G4303601
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Do Not Open Alarm Will Sound
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Double-Sided
No
Sign Legend Color
Black
Language
English
Legend/Background Color
Black/Yellow
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Color
Black
Background Color
Yellow
Material
Vinyl
Header Legend Color
Yellow
ANSI Compliant
Yes
Header Background Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Adhesive Style
Permanent
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Average Outdoor Durability
1 yr
ANSI 969 Compliant
No
Protective Coating
No Protective Coating
Anti-Slip Surface
No
Sign Legend
Do Not Open Alarm Will Sound
Maximum Viewing Distance - Favorable Conditions
15 ft
Outdoor Life Expectancy
Not Outdoor Rated
ANSI Standards
ANSI Z53.1-1967
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
Yellow
Minimum Application Temperature
65 Degrees F
Metal Detectable
No
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Corrosion Resistant
No
Sign Header Style
Text
Sign Header
Caution
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Service Temperature
130 Degrees F
Abrasion Resistant
No
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
Yellow
Mirror Print
No
Sign Header Background Color
Black
Sign Legend Style
Text
Write on Surface
No
Adhesive Type
Acrylic
Material Properties
Flexible
Sign Mounting Location
Wall
Graffiti Resistant
No
Product Type
Door Instruction Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Do Not Open Alarm Will Sound, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.