Caution Sign, 3-1/2 in. H, Vinyl, LCU3-0317-RD_5x3.5

  • Mfr # LCU3-0317-RD_5x3.5

  • Zoro # G4303540


product price: $2.49
/ea
Sold in multiples of 5 for $12.45

Key Features

Header
Caution
Legend
Use Static Grounding Devices
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0317-RD_5x3.5
Zoro #
G4303540
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Grounding Caution Reflective Label
Header
Caution
Legend
Use Static Grounding Devices
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Background Color
Yellow
Legend Color
Black
Material
Vinyl
Sign Legend Color
Black
Header Legend Color
Yellow
Legend Style
Text
Mounting Style
Adhesive-Backed
Subject Matter
Electrical Hazard
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black
OSHA Compliant
Yes
Double-Sided
No
ANSI Compliant
Yes
Legend/Background Color
Black/Yellow
Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Sign Mounting Location
Wall
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Material Properties
Flexible
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Minimum Application Temperature
65 Degrees F
Metal Detectable
No
Sign Header
Caution
Abrasion Resistant
No
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Use Static Grounding Devices
Protective Coating
No Protective Coating
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Sign Header Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
Traditional OSHA
Sign Legend Background Color
Yellow
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header Text Color
Yellow
Adhesive Type
Acrylic
Sign Legend Style
Text
Sign Header Background Color
Black
Corrosion Resistant
No
Average Outdoor Durability
1 yr

Description

Grounding Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Use Static Grounding Devices, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.