Caution Sign, 3-1/2 in. H, Vinyl, LCU3-0324-RD_5x3.5

  • Mfr # LCU3-0324-RD_5x3.5

  • Zoro # G4303120


product price: $2.69
/ea

Key Features

Header
Caution
Legend
Keep Electric Panel Area Clear
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0324-RD_5x3.5
Zoro #
G4303120
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Keep Electric Panel Area Clear
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Legend/Background Color
Black/Yellow
Legend Color
Black
Sign Legend Color
Black
Language
English
Subject Matter
Electrical Hazard
Header Legend Color
Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black
ANSI Compliant
Yes
Mounting Style
Adhesive-Backed
Legend Style
Text
Background Color
Yellow
OSHA Compliant
Yes
Material
Vinyl
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Maximum Viewing Distance - Favorable Conditions
15 ft
Abrasion Resistant
No
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
Metal Detectable
No
Protective Coating
No Protective Coating
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Material Properties
Flexible
Write on Surface
No
Sign Legend
Keep Electric Panel Area Clear
ANSI 969 Compliant
No
Sign Header Text Color
Yellow
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
Sign Header
Caution
Sign Legend Background Color
Yellow
Glow In The Dark
No
Minimum Application Temperature
65 Degrees F
Sign Header Background Color
Black
Corrosion Resistant
No
State Specific Sign
No
Adhesive Style
Permanent
Sign Format
Traditional OSHA
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
1 yr
Graffiti Resistant
No
Number of Printed Sides
1
Product Type
Electrical Panel Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Electric Panel Area Clear, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.