Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 3-1/2 in. H, Vinyl, LCU3-0329-RD_5x3.5

  • Mfr # LCU3-0329-RD_5x3.5

  • Zoro # G4302825


product price: $2.49
/ea
Sold in multiples of 5 for $12.45

Key Features

Header
Caution
Legend
Wear Respirator While Spraying
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0329-RD_5x3.5
Zoro #
G4302825
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Respirator Required Caution Reflective Label
Header
Caution
Legend
Wear Respirator While Spraying
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Subject Matter
Personal Protection
OSHA Compliant
Yes
Double-Sided
No
Background Color
Yellow
Mounting Style
Adhesive-Backed
Header Legend Color
Yellow
Material
Vinyl
Legend Style
Text
ANSI Compliant
Yes
Legend Color
Black
Language
English
Legend/Background Color
Black/Yellow
Header Background Color
Black
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Sign Legend Style
Text
Sign Header Background Color
Black
Metal Detectable
No
Maximum Service Temperature
130 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z53.1-1967
Adhesive Type
Acrylic
Minimum Application Temperature
65 Degrees F
Adhesive Style
Permanent
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Style
Text
Sign Format
Traditional OSHA
Corrosion Resistant
No
Write on Surface
No
ANSI 969 Compliant
No
Abrasion Resistant
No
Protective Coating
No Protective Coating
Sign Legend
Wear Respirator While Spraying
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
3 ft
State Specific Sign
No
Average Outdoor Durability
1 yr
Sign Header
Caution
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Material Properties
Flexible
Sign Header Text Color
Yellow
Maximum Viewing Distance - Favorable Conditions
15 ft
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
No
Sign Legend Background Color
Yellow

Description

Respirator Required Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Respirator While Spraying, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.