Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 3-1/2 in. H, Vinyl, LCU3-0361-RD_5x3.5

  • Mfr # LCU3-0361-RD_5x3.5

  • Zoro # G4300908


product price: $2.35
/ea
Sold in multiples of 5 for $11.75

Key Features

Header
Caution
Legend
Eye Protection Required In This Area
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0361-RD_5x3.5
Zoro #
G4300908
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Eye Caution Reflective Label
Header
Caution
Legend
Eye Protection Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Legend Color
Black
Double-Sided
No
Sign Legend Color
Black
Background Color
Yellow
Legend/Background Color
Black/Yellow
Header Legend Color
Yellow
Header Background Color
Black
Mounting Style
Adhesive-Backed
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Text
Language
English
Material
Vinyl
Subject Matter
Personal Protection
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Adhesive Type
Acrylic
OSHA Regulations
OSHA 29 CFR 1910.145
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
130 Degrees F
Sign Header Style
Text
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Material Properties
Flexible
Number of Printed Sides
1
Metal Detectable
No
Sign Header Text Color
Yellow
ANSI 969 Compliant
No
Sign Legend
Eye Protection Required In This Area
Protective Coating
No Protective Coating
Anti-Slip Surface
No
Sign Legend Style
Text
Sign Mounting Location
Wall
Sign Legend Background Color
Yellow
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Adhesive Style
Permanent
Sign Header
Caution
Write on Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
Traditional OSHA
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
No
Mirror Print
No
Glow In The Dark
No
Sign Header Background Color
Black
Minimum Application Temperature
65 Degrees F
Average Outdoor Durability
1 yr
Product Type
Eye Caution Reflective Label

Description

Eye Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Eye Protection Required In This Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.