Caution Sign, 3-1/2 in. H, Vinyl, LCU3-0365-RD_5x3.5

  • Mfr # LCU3-0365-RD_5x3.5

  • Zoro # G4300661


product price: $2.29
/ea
Sold in multiples of 5 for $11.45

Key Features

Header
Caution
Legend
Wear Goggles When Using This Machine
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0365-RD_5x3.5
Zoro #
G4300661
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Eye Caution Reflective Label
Header
Caution
Legend
Wear Goggles When Using This Machine
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black
Sign Legend Color
Black
Header Legend Color
Yellow
Legend Style
Text
Background Color
Yellow
ANSI Compliant
Yes
Material
Vinyl
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Maximum Viewing Distance - Favorable Conditions
15 ft
ANSI 969 Compliant
No
Write on Surface
No
Sign Header Style
Text
Anti-Slip Surface
No
Sign Mounting Location
Wall
Corrosion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
No
Sign Format
Traditional OSHA
Minimum Application Temperature
65 Degrees F
Average Outdoor Durability
1 yr
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Legend Background Color
Yellow
Sign Header Text Color
Yellow
Number of Printed Sides
1
Sign Legend
Wear Goggles When Using This Machine
Glow In The Dark
No
Mirror Print
No
Adhesive Type
Acrylic
Protective Coating
No Protective Coating
Abrasion Resistant
No
Sign Header
Caution
Outdoor Life Expectancy
Not Outdoor Rated
ANSI Standards
ANSI Z53.1-1967
Sign Header Background Color
Black

Description

Eye Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Goggles When Using This Machine, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.