Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 3-1/2 in. H, Vinyl, LCU3-0368-RD_5x3.5

  • Mfr # LCU3-0368-RD_5x3.5

  • Zoro # G4300488


product price: $2.35
/ea
Sold in multiples of 5 for $11.75

Key Features

Header
Caution
Legend
Respirators Must Be Worn In This Area
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0368-RD_5x3.5
Zoro #
G4300488
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Respirator Required Caution Reflective Label
Header
Caution
Legend
Respirators Must Be Worn In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Sign Legend Color
Black
Header Legend Color
Yellow
Legend Style
Text
Subject Matter
Personal Protection
Legend/Background Color
Black/Yellow
Background Color
Yellow
Material
Vinyl
Language
English
Header Background Color
Black
Mounting Style
Adhesive-Backed
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Sign Header
Caution
ANSI 969 Compliant
No
Sign Legend Background Color
Yellow
Mounting Pattern
No Mounting Holes
Graffiti Resistant
No
Material Properties
Flexible
Number of Printed Sides
1
State Specific Sign
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Service Temperature
130 Degrees F
Sign Header Text Color
Yellow
Mirror Print
No
Adhesive Style
Permanent
Maximum Viewing Distance - Favorable Conditions
15 ft
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.145
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Corrosion Resistant
No
Metal Detectable
No
Sign Legend Style
Text
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
Sign Legend
Respirators Must Be Worn In This Area
Abrasion Resistant
No
Minimum Application Temperature
65 Degrees F
Adhesive Type
Acrylic
Average Outdoor Durability
1 yr
Write on Surface
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Header Background Color
Black
Minimum Service Temperature
-40 Degrees F
Product Type
Respirator Required Caution Reflective Label

Description

Respirator Required Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Respirators Must Be Worn In This Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.