Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 3-1/2 in. H, Vinyl, LCU3-0370-RD_5x3.5

  • Mfr # LCU3-0370-RD_5x3.5

  • Zoro # G4300366


product price: $2.35
/ea
Sold in multiples of 5 for $11.75

Key Features

Header
Caution
Legend
Chemical Goggles Required In This Area
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0370-RD_5x3.5
Zoro #
G4300366
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Eye Caution Reflective Label
Header
Caution
Legend
Chemical Goggles Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black
Background Color
Yellow
ANSI Compliant
Yes
Material
Vinyl
Subject Matter
Personal Protection
Legend Style
Text
Language
English
Mounting Style
Adhesive-Backed
Sign Legend Color
Black
Header Legend Color
Yellow
OSHA Compliant
Yes
Legend Color
Black
Legend/Background Color
Black/Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Sign Legend Text Color
Black
Maximum Viewing Distance - Favorable Conditions
15 ft
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Sign Legend Style
Text
Graffiti Resistant
No
Sign Header
Caution
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Adhesive Type
Acrylic
ANSI Standards
ANSI Z53.1-1967
Sign Header Style
Text
Maximum Service Temperature
130 Degrees F
Material Properties
Flexible
Protective Coating
No Protective Coating
Sign Legend Background Color
Yellow
Sign Header Background Color
Black
Mirror Print
No
Sign Legend
Chemical Goggles Required In This Area
Sign Header Text Color
Yellow
OSHA Regulations
OSHA 29 CFR 1910.145
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Number of Printed Sides
1
Sign Mounting Location
Wall
Average Outdoor Durability
1 yr
ANSI 969 Compliant
No
Abrasion Resistant
No
Adhesive Style
Permanent
State Specific Sign
No
Minimum Application Temperature
65 Degrees F
Product Type
Eye Caution Reflective Label

Description

Eye Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Chemical Goggles Required In This Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.