Caution Sign, 3-1/2 in. H, Vinyl, LCU3-0373-RD_5x3.5

  • Mfr # LCU3-0373-RD_5x3.5

  • Zoro # G4300180


product price: $2.69
/ea

Key Features

Header
Caution
Legend
Eye Protection Required Safety Glasses
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0373-RD_5x3.5
Zoro #
G4300180
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Eye Protection Required Safety Glasses
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Background Color
Yellow
Legend/Background Color
Black/Yellow
Sign Legend Color
Black
Legend Style
Text
Mounting Style
Adhesive-Backed
Material
Vinyl
Language
English
Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black
Header Legend Color
Yellow
Double-Sided
No
Subject Matter
Personal Protection
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Sign Header Text Color
Yellow
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Sign Header Style
Text
Average Outdoor Durability
1 yr
Protective Coating
No Protective Coating
ANSI Standards
ANSI Z53.1-1967
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Sign Legend Background Color
Yellow
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Mounting Location
Wall
Material Properties
Flexible
Adhesive Type
Acrylic
Minimum Application Temperature
65 Degrees F
Mirror Print
No
Abrasion Resistant
No
Corrosion Resistant
No
Sign Legend Style
Text
Glow In The Dark
No
Maximum Service Temperature
130 Degrees F
Sign Header
Caution
Graffiti Resistant
No
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Metal Detectable
No
Sign Legend
Eye Protection Required Safety Glasses
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Background Color
Black
Write on Surface
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Product Type
Eye Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Eye Protection Required Safety Glasses, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.