Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 3-1/2 in. H, Vinyl, LCU3-0375-RD_5x3.5

  • Mfr # LCU3-0375-RD_5x3.5

  • Zoro # G4300068


product price: $2.45
/ea
Sold in multiples of 5 for $12.25

Key Features

Header
Caution
Legend
Safety Shoes Must Be Worn In This Area
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0375-RD_5x3.5
Zoro #
G4300068
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Foot Caution Reflective Label
Header
Caution
Legend
Safety Shoes Must Be Worn In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
Yellow
Legend/Background Color
Black/Yellow
Subject Matter
Personal Protection
Header Background Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Legend Style
Text
Sign Legend Color
Black
ANSI Compliant
Yes
Legend Color
Black
Background Color
Yellow
OSHA Compliant
Yes
Language
English
Material
Vinyl
Mounting Style
Adhesive-Backed
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Graffiti Resistant
No
Adhesive Type
Acrylic
Write on Surface
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Maximum Service Temperature
130 Degrees F
Sign Header
Caution
Mirror Print
No
Protective Coating
No Protective Coating
State Specific Sign
No
ANSI 969 Compliant
No
Minimum Application Temperature
65 Degrees F
ANSI Standards
ANSI Z53.1-1967
Sign Header Style
Text
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Sign Legend
Safety Shoes Must Be Worn In This Area
Average Outdoor Durability
1 yr
Sign Header Background Color
Black
Metal Detectable
No
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Sign Format
Traditional OSHA
Material Properties
Flexible
Sign Legend Background Color
Yellow
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Text Color
Yellow
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Favorable Conditions
15 ft
Adhesive Style
Permanent
Abrasion Resistant
No
Product Type
Foot Caution Reflective Label

Description

Foot Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Shoes Must Be Worn In This Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.