Caution Sign, 3-1/2 in. H, Vinyl, LCU3-0394-RD_5x3.5

  • Mfr # LCU3-0394-RD_5x3.5

  • Zoro # G4298920


product price: $2.49
/ea
Sold in multiples of 5 for $12.45

Key Features

Header
Caution
Legend
Anyone Entering Tanks Must Wear Safety Belts
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0394-RD_5x3.5
Zoro #
G4298920
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Belts Caution Reflective Label
Header
Caution
Legend
Anyone Entering Tanks Must Wear Safety Belts
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Legend Style
Text
Legend Color
Black
Mounting Style
Adhesive-Backed
Language
English
Material
Vinyl
Header Legend Color
Yellow
Subject Matter
Personal Protection
Legend/Background Color
Black/Yellow
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Header Background Color
Black
Background Color
Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Glow In The Dark
No
Sign Header
Caution
Maximum Service Temperature
130 Degrees F
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Write on Surface
No
Corrosion Resistant
No
State Specific Sign
No
Abrasion Resistant
No
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
1 yr
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header Text Color
Yellow
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Yellow
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Graffiti Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Number of Printed Sides
1
Protective Coating
No Protective Coating
Mirror Print
No
Sign Header Style
Text
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
Sign Header Background Color
Black
Sign Legend
Anyone Entering Tanks Must Wear Safety Belts
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Adhesive Style
Permanent

Description

Safety Belts Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Anyone Entering Tanks Must Wear Safety Belts, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.