Caution Sign, 3-1/2 in. H, Vinyl, LCU3-0402-RD_5x3.5

  • Mfr # LCU3-0402-RD_5x3.5

  • Zoro # G4298449


product price: $2.59
/ea

Key Features

Header
Caution
Legend
Hearing Protection Required Beyond This Point
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0402-RD_5x3.5
Zoro #
G4298449
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Hearing Protection Required Beyond This Point
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Material
Vinyl
Legend Color
Black
Language
English
Legend Style
Text
ANSI Compliant
Yes
Legend/Background Color
Black/Yellow
Mounting Style
Adhesive-Backed
Sign Legend Color
Black
Header Legend Color
Yellow
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Subject Matter
Personal Protection
OSHA Compliant
Yes
Header Background Color
Black
Background Color
Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
Maximum Service Temperature
130 Degrees F
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
Sign Header Background Color
Black
Glow In The Dark
No
Sign Header
Caution
Average Outdoor Durability
1 yr
Write on Surface
No
Sign Header Text Color
Yellow
Sign Legend
Hearing Protection Required Beyond This Point
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Style
Text
Graffiti Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Abrasion Resistant
No
Sign Legend Background Color
Yellow
Mirror Print
No
Adhesive Style
Permanent
Anti-Slip Surface
No
Corrosion Resistant
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
15 ft
State Specific Sign
No
Metal Detectable
No
Minimum Application Temperature
65 Degrees F
ANSI Standards
ANSI Z53.1-1967
Sign Mounting Location
Wall
Sign Legend Style
Text
Product Type
Hearing Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hearing Protection Required Beyond This Point, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.