Caution Sign, 3-1/2 in. H, Vinyl, LCU3-0405-RD_5x3.5

  • Mfr # LCU3-0405-RD_5x3.5

  • Zoro # G4298266


product price: $2.49
/ea
Sold in multiples of 5 for $12.45

Key Features

Header
Caution
Legend
Personnel Protection Required Beyond This Point
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0405-RD_5x3.5
Zoro #
G4298266
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Ppe Caution Reflective Label
Header
Caution
Legend
Personnel Protection Required Beyond This Point
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Subject Matter
Personal Protection
Header Legend Color
Yellow
Legend/Background Color
Black/Yellow
Header Background Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Material
Vinyl
Mounting Style
Adhesive-Backed
Legend Style
Text
Background Color
Yellow
Sign Legend Color
Black
Legend Color
Black
ANSI Compliant
Yes
Language
English
Double-Sided
No
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Sign Header Style
Text
Minimum Application Temperature
65 Degrees F
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Sign Legend
Personnel Protection Required Beyond This Point
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Write on Surface
No
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Yellow
State Specific Sign
No
Graffiti Resistant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header
Caution
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Average Outdoor Durability
1 yr
Material Properties
Flexible
Adhesive Style
Permanent
Corrosion Resistant
No
Protective Coating
No Protective Coating
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Metal Detectable
No
Maximum Service Temperature
130 Degrees F
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Sign Header Background Color
Black
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Text Color
Yellow
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Style
Text
Abrasion Resistant
No

Description

Ppe Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Personnel Protection Required Beyond This Point, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.