Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 3-1/2 in. H, Vinyl, LCU3-0430-RD_5x3.5

  • Mfr # LCU3-0430-RD_5x3.5

  • Zoro # G4296769


product price: $2.69
/ea

Key Features

Header
Caution
Legend
Prevent Static Spark Discharge Use Grounding Devices
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0430-RD_5x3.5
Zoro #
G4296769
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Prevent Static Spark Discharge Use Grounding Devices
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Background Color
Yellow
Double-Sided
No
Legend Color
Black
Header Background Color
Black
Subject Matter
Electrical Hazard
Legend Style
Text
Language
English
Sign Legend Color
Black
ANSI Compliant
Yes
Legend/Background Color
Black/Yellow
Mounting Style
Adhesive-Backed
Material
Vinyl
Header Legend Color
Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
130 Degrees F
Corrosion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Mirror Print
No
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Protective Coating
No Protective Coating
Sign Legend Background Color
Yellow
Graffiti Resistant
No
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend
Prevent Static Spark Discharge Use Grounding Devices
Sign Legend Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Sign Mounting Location
Wall
Metal Detectable
No
Sign Header Background Color
Black
Sign Format
Traditional OSHA
Sign Header
Caution
Adhesive Type
Acrylic
Write on Surface
No
ANSI 969 Compliant
No
Sign Header Style
Text
Average Outdoor Durability
1 yr
Maximum Viewing Distance - Favorable Conditions
15 ft
Anti-Slip Surface
No
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
65 Degrees F
Material Properties
Flexible
Abrasion Resistant
No
Sign Header Text Color
Yellow
Product Type
Grounding Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Prevent Static Spark Discharge Use Grounding Devices, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.