Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 3-1/2 in. H, Vinyl, LCU3-0434-RD_5x3.5

  • Mfr # LCU3-0434-RD_5x3.5

  • Zoro # G4296525


product price: $2.35
/ea
Sold in multiples of 5 for $11.75

Key Features

Header
Caution
Legend
Hard Hat and Safety Glasses Required Beyond This Point
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0434-RD_5x3.5
Zoro #
G4296525
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Head & Eye Caution Reflective Label
Header
Caution
Legend
Hard Hat and Safety Glasses Required Beyond This Point
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Color
Black
Subject Matter
Personal Protection
Material
Vinyl
Language
English
Legend Style
Text
Legend/Background Color
Black/Yellow
Background Color
Yellow
Mounting Style
Adhesive-Backed
Header Legend Color
Yellow
Sign Legend Color
Black
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Sign Legend
Hard Hat And Safety Glasses Required Beyond This Point
Average Outdoor Durability
1 yr
Sign Legend Background Color
Yellow
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Favorable Conditions
15 ft
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
No
Adhesive Style
Permanent
Sign Legend Style
Text
Material Properties
Flexible
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Glow In The Dark
No
Sign Mounting Location
Wall
Sign Header Background Color
Black
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Protective Coating
No Protective Coating
Sign Header
Caution
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
3 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Adhesive Type
Acrylic
Corrosion Resistant
No
Metal Detectable
No
Sign Header Text Color
Yellow
ANSI 969 Compliant
No
Product Type
Head & Eye Caution Reflective Label

Description

Head & Eye Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hard Hat And Safety Glasses Required Beyond This Point, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.