Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 3-1/2 in. H, Vinyl, LCU3-0443-RD_5x3.5

  • Mfr # LCU3-0443-RD_5x3.5

  • Zoro # G4295980


product price: $3.65
/ea
Sold in multiples of 5 for $18.25

Key Features

Header
Caution
Legend
Ear Protection Required When This Equipment is Operating
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0443-RD_5x3.5
Zoro #
G4295980
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hearing Caution Reflective Label
Header
Caution
Legend
Ear Protection Required When This Equipment is Operating
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Mounting Style
Adhesive-Backed
OSHA Compliant
Yes
Header Legend Color
Yellow
Double-Sided
No
Legend Color
Black
Language
English
Material
Vinyl
Sign Legend Color
Black
ANSI Compliant
Yes
Legend/Background Color
Black/Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
Background Color
Yellow
Header Background Color
Black
Legend Style
Text
Subject Matter
Personal Protection
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Sign Header Text Color
Yellow
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Mirror Print
No
Sign Header Style
Text
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Format
Traditional OSHA
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Abrasion Resistant
No
Sign Header Background Color
Black
Sign Legend
Ear Protection Required When This Equipment Is Operating
Adhesive Type
Acrylic
Graffiti Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Sign Legend Background Color
Yellow
Glow In The Dark
No
Average Outdoor Durability
1 yr
Number of Printed Sides
1
Sign Header
Caution
Maximum Service Temperature
130 Degrees F
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z53.1-1967
Write on Surface
No
Sign Legend Style
Text
Anti-Slip Surface
No
Protective Coating
No Protective Coating
Minimum Application Temperature
65 Degrees F
Corrosion Resistant
No
Product Type
Hearing Caution Reflective Label

Description

Hearing Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Ear Protection Required When This Equipment Is Operating, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.