Caution Sign, 3-1/2 in. H, Vinyl, LCU3-0447-RD_5x3.5

  • Mfr # LCU3-0447-RD_5x3.5

  • Zoro # G4295746


product price: $2.35
/ea
Sold in multiples of 5 for $11.75

Key Features

Header
Caution
Legend
Hearing Protection Must Be Worn While Working In This Area
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0447-RD_5x3.5
Zoro #
G4295746
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Hearing Protection Must Be Worn While Working In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Legend Color
Black
Double-Sided
No
Language
English
Mounting Style
Adhesive-Backed
Legend Style
Text
Material
Vinyl
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Subject Matter
Personal Protection
Header Legend Color
Yellow
Background Color
Yellow
Header Background Color
Black
Legend/Background Color
Black/Yellow
OSHA Compliant
Yes
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Sign Legend Style
Text
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Number of Printed Sides
1
Sign Header
Caution
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Sign Header Background Color
Black
Material Properties
Flexible
Adhesive Style
Permanent
Maximum Viewing Distance - Favorable Conditions
15 ft
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z53.1-1967
Protective Coating
No Protective Coating
Sign Header Text Color
Yellow
Adhesive Type
Acrylic
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Header Style
Text
Corrosion Resistant
No
Write on Surface
No
Maximum Service Temperature
130 Degrees F
Mirror Print
No
Metal Detectable
No
Abrasion Resistant
No
Graffiti Resistant
No
Sign Legend Background Color
Yellow
State Specific Sign
No
Sign Legend
Hearing Protection Must Be Worn While Working In This Area
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
1 yr
ANSI 969 Compliant
No
Minimum Application Temperature
65 Degrees F
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Hearing Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hearing Protection Must Be Worn While Working In This Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.