Caution Sign, 3-1/2 in. H, Vinyl, LCU3-0451-RD_5x3.5

  • Mfr # LCU3-0451-RD_5x3.5

  • Zoro # G4295509


product price: $2.69
/ea

Key Features

Header
Caution
Legend
Goggles Must Be Worn When Working In This Area At All Times
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0451-RD_5x3.5
Zoro #
G4295509
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Eye Caution Reflective Label
Header
Caution
Legend
Goggles Must Be Worn When Working In This Area At All Times
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Header Legend Color
Yellow
Language
English
Legend Style
Text
Background Color
Yellow
Double-Sided
No
Material
Vinyl
Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black
Sign Legend Color
Black
OSHA Compliant
Yes
Legend/Background Color
Black/Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
No Protective Coating
Adhesive Type
Acrylic
Maximum Service Temperature
130 Degrees F
Average Outdoor Durability
1 yr
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Black
Sign Format
Traditional OSHA
Number of Printed Sides
1
Graffiti Resistant
No
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
OSHA Regulations
OSHA 29 CFR 1910.145
Write on Surface
No
Adhesive Style
Permanent
Anti-Slip Surface
No
Sign Header Text Color
Yellow
Corrosion Resistant
No
Sign Mounting Location
Wall
Minimum Application Temperature
65 Degrees F
Sign Header Style
Text
Maximum Viewing Distance - Favorable Conditions
15 ft
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Sign Header
Caution
Metal Detectable
No
Material Properties
Flexible
Sign Legend Background Color
Yellow
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Sign Legend Style
Text
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Abrasion Resistant
No
Sign Legend
Goggles Must Be Worn When Working In This Area At All Times
Product Type
Eye Caution Reflective Label

Description

Eye Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Goggles Must Be Worn When Working In This Area At All Times, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.