Caution Sign, 3-1/2 in. H, Vinyl, LCU3-0452-RD_5x3.5

  • Mfr # LCU3-0452-RD_5x3.5

  • Zoro # G4295448


product price: $2.59
/ea

Key Features

Header
Caution
Legend
Lock Out Power Before Opening Guards, Access Doors Or Covers
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0452-RD_5x3.5
Zoro #
G4295448
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Lock Out Power Before Opening Guards, Access Doors Or Covers
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black
Double-Sided
No
Sign Legend Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Subject Matter
Machine Guarding
ANSI Compliant
Yes
Mounting Style
Adhesive-Backed
Language
English
Legend Color
Black
Material
Vinyl
Background Color
Yellow
Legend/Background Color
Black/Yellow
Header Legend Color
Yellow
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Adhesive Style
Permanent
Sign Legend Style
Text
Adhesive Type
Acrylic
Sign Header Style
Text
Sign Legend Background Color
Yellow
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Abrasion Resistant
No
Average Outdoor Durability
1 yr
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Favorable Conditions
15 ft
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Sign Header Background Color
Black
Sign Mounting Location
Wall
Anti-Slip Surface
No
Sign Legend
Lock Out Power Before Opening Guards, Access Doors Or Covers
Sign Header Text Color
Yellow
Glow In The Dark
No
Protective Coating
No Protective Coating
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Indoor/Outdoor Usage
Indoor Only
Sign Format
Traditional OSHA
Sign Header
Caution
Metal Detectable
No
Write on Surface
No
Material Properties
Flexible
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
Graffiti Resistant
No
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Product Type
Lockout Tagout Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Lock Out Power Before Opening Guards, Access Doors Or Covers, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.