Caution Sign, 3-1/2 in. H, Vinyl, LCU3-0454-RD_5x3.5

  • Mfr # LCU3-0454-RD_5x3.5

  • Zoro # G4295326


product price: $2.35
/ea
Sold in multiples of 5 for $11.75

Key Features

Header
Caution
Legend
Hard Hats, Ear And Eye Protection Required Beyond This Point
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0454-RD_5x3.5
Zoro #
G4295326
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hard Hat Caution Reflective Label
Header
Caution
Legend
Hard Hats, Ear And Eye Protection Required Beyond This Point
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Language
English
Header Legend Color
Yellow
Mounting Style
Adhesive-Backed
Sign Legend Color
Black
Legend/Background Color
Black/Yellow
Legend Color
Black
ANSI Compliant
Yes
Subject Matter
Personal Protection
Background Color
Yellow
Legend Style
Text
Header Background Color
Black
Double-Sided
No
Material
Vinyl
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Protective Coating
No Protective Coating
Sign Legend
Hard Hats, Ear And Eye Protection Required Beyond This Point
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Viewing Distance - Favorable Conditions
15 ft
ANSI 969 Compliant
No
Sign Legend Style
Text
Glow In The Dark
No
Corrosion Resistant
No
Mirror Print
No
Sign Header
Caution
Sign Mounting Location
Wall
State Specific Sign
No
Sign Header Background Color
Black
Sign Header Text Color
Yellow
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Write on Surface
No
Adhesive Style
Permanent
Number of Printed Sides
1
Metal Detectable
No
Graffiti Resistant
No
Sign Header Style
Text
Average Outdoor Durability
1 yr
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
Yellow
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
130 Degrees F
Minimum Application Temperature
65 Degrees F
Sign Format
Traditional OSHA
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Anti-Slip Surface
No
Product Type
Hard Hat Caution Reflective Label

Description

Hard Hat Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hard Hats, Ear And Eye Protection Required Beyond This Point, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.