Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 3-1/2 in. H, Vinyl, LCU3-0455-RD_5x3.5

  • Mfr # LCU3-0455-RD_5x3.5

  • Zoro # G4295265


product price: $2.69
/ea

Key Features

Header
Caution
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0455-RD_5x3.5
Zoro #
G4295265
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Confined Space Use Lockout And Entry Procedures Prior To Entry
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Header Background Color
Black
Legend Color
Black
Material
Vinyl
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Background Color
Yellow
Legend/Background Color
Black/Yellow
Subject Matter
Confined Space
Language
English
Double-Sided
No
Mounting Style
Adhesive-Backed
Header Legend Color
Yellow
OSHA Compliant
Yes
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Graffiti Resistant
No
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967
Sign Header Background Color
Black
Minimum Application Temperature
65 Degrees F
Protective Coating
No Protective Coating
Sign Header
Caution
Adhesive Style
Permanent
Sign Legend
Confined Space Use Lockout And Entry Procedures Prior To Entry
Abrasion Resistant
No
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
1 yr
Adhesive Type
Acrylic
Material Properties
Flexible
Maximum Service Temperature
130 Degrees F
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Viewing Distance - Favorable Conditions
15 ft
Metal Detectable
No
Sign Mounting Location
Wall
Sign Legend Style
Text
Sign Header Style
Text
Glow In The Dark
No
Sign Legend Background Color
Yellow
Number of Printed Sides
1
Sign Header Text Color
Yellow
Sign Format
Traditional OSHA
Maximum Viewing Distance - Unfavorable Conditions
3 ft
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Product Type
Confined Space Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Use Lockout And Entry Procedures Prior To Entry, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.