Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 3-1/2 in. H, Vinyl, LCU3-0464-RD_5x3.5

  • Mfr # LCU3-0464-RD_5x3.5

  • Zoro # G4294720


product price: $2.35
/ea

Key Features

Header
Caution
Legend
Make Sure All Power Sources are Locked Out Before Working On Machine
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0464-RD_5x3.5
Zoro #
G4294720
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Make Sure All Power Sources are Locked Out Before Working On Machine
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Double-Sided
No
Background Color
Yellow
ANSI Compliant
Yes
Material
Vinyl
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
Yellow
Mounting Style
Adhesive-Backed
Language
English
Legend/Background Color
Black/Yellow
Header Background Color
Black
Subject Matter
Machine & Operational
OSHA Compliant
Yes
Legend Color
Black
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Maximum Service Temperature
130 Degrees F
ANSI Standards
ANSI Z53.1-1967
Abrasion Resistant
No
Corrosion Resistant
No
Sign Header Background Color
Black
Anti-Slip Surface
No
Adhesive Style
Permanent
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Number of Printed Sides
1
Sign Legend Style
Text
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Favorable Conditions
15 ft
Metal Detectable
No
Graffiti Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend
Make Sure All Power Sources Are Locked Out Before Working On Machine
Write on Surface
No
Sign Header Style
Text
Sign Format
Traditional OSHA
Adhesive Type
Acrylic
Glow In The Dark
No
Protective Coating
No Protective Coating
Sign Header
Caution
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Average Outdoor Durability
1 yr
Sign Mounting Location
Wall
Material Properties
Flexible
State Specific Sign
No
Sign Header Text Color
Yellow
ANSI 969 Compliant
No
Sign Legend Background Color
Yellow
Product Type
Lockout Tagout Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Make Sure All Power Sources Are Locked Out Before Working On Machine, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.