Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 3-1/2 in. H, Vinyl, LCU3-0466-RD_5x3.5

  • Mfr # LCU3-0466-RD_5x3.5

  • Zoro # G4294608


product price: $2.69
/ea

Key Features

Header
Caution
Legend
Area In Front of This Electrical Panel Must Be Kept Clear For 36 Inches
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0466-RD_5x3.5
Zoro #
G4294608
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Area In Front of This Electrical Panel Must Be Kept Clear For 36 Inches
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Material
Vinyl
ANSI Compliant
Yes
Legend Color
Black
Header Background Color
Black
Legend/Background Color
Black/Yellow
Sign Legend Color
Black
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Background Color
Yellow
Header Legend Color
Yellow
Legend Style
Text
Language
English
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Number of Printed Sides
1
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Indoor/Outdoor Usage
Indoor Only
Protective Coating
No Protective Coating
ANSI Standards
ANSI Z53.1-1967
Average Outdoor Durability
1 yr
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Yellow
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
Area In Front Of This Electrical Panel Must Be Kept Clear For 36 Inches
Glow In The Dark
No
Write on Surface
No
Sign Mounting Location
Wall
Corrosion Resistant
No
Graffiti Resistant
No
Metal Detectable
No
Minimum Application Temperature
65 Degrees F
Adhesive Type
Acrylic
Sign Header Text Color
Yellow
Sign Legend Style
Text
Adhesive Style
Permanent
Mirror Print
No
Sign Header
Caution
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header Background Color
Black
State Specific Sign
No
Maximum Service Temperature
130 Degrees F
Sign Header Style
Text
Material Properties
Flexible
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Format
Traditional OSHA
Abrasion Resistant
No
Product Type
Electrical Panel Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Area In Front Of This Electrical Panel Must Be Kept Clear For 36 Inches, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.