Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 3-1/2 in. H, Vinyl, LCU3-0475-RD_5x3.5

  • Mfr # LCU3-0475-RD_5x3.5

  • Zoro # G4294066


product price: $2.35
/ea
Sold in multiples of 5 for $11.75

Key Features

Header
Caution
Legend
Wear Goggles Face Shield Rubber Gloves and Apron When Handling Acid or Caustic
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0475-RD_5x3.5
Zoro #
G4294066
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Eye & Hand Caution Reflective Label
Header
Caution
Legend
Wear Goggles Face Shield Rubber Gloves and Apron When Handling Acid or Caustic
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Legend/Background Color
Black/Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
Material
Vinyl
Double-Sided
No
Legend Color
Black
Sign Legend Color
Black
Header Legend Color
Yellow
Legend Style
Text
Background Color
Yellow
Header Background Color
Black
OSHA Compliant
Yes
Language
English
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Sign Header Background Color
Black
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Mirror Print
No
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Legend Style
Text
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
Yellow
Protective Coating
No Protective Coating
Metal Detectable
No
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
OSHA Regulations
OSHA 29 CFR 1910.145
Graffiti Resistant
No
Adhesive Style
Permanent
ANSI 969 Compliant
No
Write on Surface
No
Anti-Slip Surface
No
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
15 ft
Minimum Application Temperature
65 Degrees F
Sign Header
Caution
Sign Legend
Wear Goggles Face Shield Rubber Gloves And Apron When Handling Acid Or Caustic
Abrasion Resistant
No
Sign Header Text Color
Yellow
Sign Header Style
Text
Average Outdoor Durability
1 yr
Outdoor Life Expectancy
Not Outdoor Rated
Product Type
Eye & Hand Caution Reflective Label

Description

Eye & Hand Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Goggles Face Shield Rubber Gloves And Apron When Handling Acid Or Caustic, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.