Zoro Homepage

Caution Sign, 3 1/2 in Height, 5 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # LCU3-0008-RD_5x3.5

  • Zoro # G4840495


product price: $3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Legend
Stay Clear Automatic Equipment May Start At Anytime
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0008-RD_5x3.5
Zoro #
G4840495
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Legend
Stay Clear Automatic Equipment May Start At Anytime
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Legend/Background Color
Black/Yellow
Subject Matter
Machine and Operational
Material
Self-Adhesive Vinyl
Legend Style
Text
Language
English
Mounting Style
Self-adhesive
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
ANSI 969 Compliant
No
Sign Header Text Color
Black
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Write on Surface
No
Material Properties
Flexible
Sign Header
Caution
Maximum Service Temperature
130 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend
Stay Clear. Automatic Equipment May Start At Anytime.
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Legend Pictogram ID
PEQM-75
Abrasion Resistant
No
Sign Legend Background Color
White
Metal Detectable
No
Sign Header Background Color
Yellow
Glow In The Dark
No
Sign Header Style
Symbol and Text
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Minimum Application Temperature
65 Degrees F
Sign Format
ANSI/OSHA Format
State Specific Sign
No
Header Pictogram ID
PPIC-51
Number of Printed Sides
1
Mirror Print
No
Anti-Slip Surface
No
Adhesive Style
Permanent
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Sign Legend Text Color
Black
Average Outdoor Durability
1 yr
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Legend Pictogram Description
Equipment Hazard
Corrosion Resistant
No
Protective Coating
No Protective Coating
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
Product Type
Stay Clear Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Stay Clear. Automatic Equipment May Start At Anytime., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.