Zoro Homepage

Caution Sign, 3 1/2 in Height, 5 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # LCU3-0101-RD_5x3.5

  • Zoro # G4834971


product price: $3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Header
Caution
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0101-RD_5x3.5
Zoro #
G4834971
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
This Machine Must Be Locked Out Prior To Servicing. Failure To Lock Out May Result In Injury.
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Legend/Background Color
Black/Yellow
Material
Self-Adhesive Vinyl
Language
English
Subject Matter
Lockout Tagout
Mounting Style
Self-Adhesive
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Write on Surface
No
Average Outdoor Durability
1 yr
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Abrasion Resistant
No
Glow In The Dark
No
Sign Legend Background Color
White
Sign Format
ANSI/OSHA Format
Sign Legend Style
Symbol and Text
Minimum Application Temperature
65 Degrees F
Sign Header Style
Symbol and Text
Sign Mounting Location
Wall
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Sign Legend
This Machine Must Be Locked Out Prior To Servicing. Failure To Lock Out May Result In Injury.
OSHA Regulations
OSHA 29 CFR 1910.145
Outdoor Life Expectancy
Not Outdoor Rated
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Graffiti Resistant
No
Adhesive Style
Permanent
Protective Coating
No Protective Coating
Maximum Service Temperature
130 Degrees F
Number of Printed Sides
1
Legend Pictogram ID
PLKT-09
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Header Pictogram ID
PPIC-51
Sign Legend Text Color
Black
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Corrosion Resistant
No
ANSI 969 Compliant
No
Metal Detectable
No
Sign Header
Caution
Legend Pictogram Description
Lockout
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Yellow
Anti-Slip Surface
No
Sign Header Text Color
Black
State Specific Sign
No
Product Type
Lockout Tagout Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend This Machine Must Be Locked Out Prior To Servicing. Failure To Lock Out May Result In Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.