Zoro Homepage

Caution Sign, 3 1/2 in Height, 5 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # LCU3-0121-RD_5x3.5

  • Zoro # G4833775


product price: $4.19
/ea

Key Features

Header
Caution
Legend
Machine Lockout Point
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0121-RD_5x3.5
Zoro #
G4833775
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Machine Lockout Point
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Legend/Background Color
Black/Yellow
Legend Style
Text
Mounting Style
Self-Adhesive
Language
English
Subject Matter
Lockout Tagout
Material
Self-Adhesive Vinyl
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Outdoor Life Expectancy
Not Outdoor Rated
Legend Pictogram ID
PARW-80
Sign Header Text Color
Yellow
Sign Legend Background Color
Yellow
Metal Detectable
No
Material Properties
Flexible
State Specific Sign
No
Sign Header Style
Text
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Average Outdoor Durability
1 yr
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Black
Sign Legend
Machine Lockout Point
Sign Format
ANSI/OSHA Format
Mounting Pattern
No Mounting Holes
Protective Coating
No Protective Coating
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Maximum Viewing Distance - Favorable Conditions
15 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Number of Printed Sides
1
Sign Header
Caution
Sign Legend Text Color
Black
Adhesive Type
Acrylic
Maximum Service Temperature
130 Degrees F
Minimum Application Temperature
65 Degrees F
Legend Pictogram Description
Down Arrow
Abrasion Resistant
No
Graffiti Resistant
No
Write on Surface
No
Corrosion Resistant
No
Glow In The Dark
No
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Adhesive Style
Permanent
ANSI 969 Compliant
No
Product Type
Lockout Tagout Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Machine Lockout Point, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.