Zoro Homepage

Caution Sign, 3 1/2 in Height, 5 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # LCU3-0151-RD_5x3.5

  • Zoro # G4832031


product price: $4.19
/ea

Key Features

Header
Caution
Legend
Watch Your Fingers And Your Hands
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0151-RD_5x3.5
Zoro #
G4832031
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Watch Your Fingers And Your Hands
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Language
English
Mounting Style
Self-Adhesive
Subject Matter
Keep Hands Clear
Legend Style
Text
Legend/Background Color
Black/Yellow
Material
Self-Adhesive Vinyl
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Number of Printed Sides
1
ANSI 969 Compliant
No
Maximum Service Temperature
130 Degrees F
Glow In The Dark
No
Sign Header Background Color
Black
Sign Legend
Watch Your Fingers And Your Hands
Legend Pictogram Description
Hand Injury By Machine
Metal Detectable
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Text Color
Black
Write on Surface
No
Abrasion Resistant
No
Minimum Application Temperature
65 Degrees F
Material Properties
Flexible
Sign Legend Style
Symbol and Text
Sign Header Text Color
Yellow
Corrosion Resistant
No
Protective Coating
No Protective Coating
Sign Format
ANSI/OSHA Format
Adhesive Style
Permanent
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Header
Caution
Average Outdoor Durability
1 yr
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Sign Legend Background Color
Yellow
Sign Header Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145
Legend Pictogram ID
PEQM-74
Maximum Viewing Distance - Favorable Conditions
15 ft
Mirror Print
No
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Product Type
Accident Prevention Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Watch Your Fingers And Your Hands, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.