Zoro Homepage

Caution Sign, 3 1/2 in Height, 5 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # LCU3-0152-RD_5x3.5

  • Zoro # G4831970


product price: $4.19
/ea

Key Features

Header
Caution
Legend
Pinch Point. Keep Hands Clear.
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0152-RD_5x3.5
Zoro #
G4831970
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Pinch Point. Keep Hands Clear.
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Material
Self-Adhesive Vinyl
Subject Matter
Keep Hands Clear
Mounting Style
Self-Adhesive
Legend Style
Text
Language
English
Legend/Background Color
Black/Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Protective Coating
No Protective Coating
Abrasion Resistant
No
Material Properties
Flexible
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
15 ft
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Graffiti Resistant
No
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header
Caution
Legend Pictogram Description
Hand Injury By Machine
Sign Legend Background Color
Yellow
ANSI 969 Compliant
No
Minimum Application Temperature
65 Degrees F
Sign Mounting Location
Wall
Sign Header Text Color
Yellow
Corrosion Resistant
No
Mirror Print
No
Sign Format
ANSI/OSHA Format
Average Outdoor Durability
1 yr
Metal Detectable
No
Sign Header Style
Text
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Write on Surface
No
Adhesive Style
Permanent
Sign Legend Text Color
Black
Outdoor Life Expectancy
Not Outdoor Rated
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Legend
Pinch Point. Keep Hands Clear.
Sign Header Background Color
Black
Indoor/Outdoor Usage
Indoor Only
Legend Pictogram ID
PEQM-81
Maximum Service Temperature
130 Degrees F
Product Type
Pinch Point Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Pinch Point. Keep Hands Clear., Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.