Zoro Homepage

Caution Sign, 3 1/2 in Height, 5 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # LCU3-0180-RD_5x3.5

  • Zoro # G4830290


product price: $4.15
/ea
Sold in multiples of 3 for $12.45

Key Features

Legend
Breathing Apparatus Required
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0180-RD_5x3.5
Zoro #
G4830290
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Legend
Breathing Apparatus Required
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Mounting Style
Self-Adhesive
Legend/Background Color
Black/Yellow
Language
English
Legend Style
Text
Subject Matter
Personal Protection
Material
Self-Adhesive Vinyl
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Anti-Slip Surface
No
Legend Pictogram ID
PPEQ-926
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
Legend Pictogram Description
Respirator
Metal Detectable
No
Write on Surface
No
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Yellow
Mirror Print
No
Maximum Service Temperature
130 Degrees F
Glow In The Dark
No
Graffiti Resistant
No
Sign Header Background Color
Black
Mounting Pattern
No Mounting Holes
Sign Header
Caution
Sign Header Style
Text
Material Properties
Flexible
ANSI 969 Compliant
No
Protective Coating
No Protective Coating
Adhesive Style
Permanent
Outdoor Life Expectancy
Not Outdoor Rated
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Text Color
Black
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Format
ANSI/OSHA Format
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Application Temperature
65 Degrees F
Sign Header Text Color
Yellow
State Specific Sign
No
Sign Mounting Location
Wall
Average Outdoor Durability
1 yr
Sign Legend Style
Symbol and Text
Number of Printed Sides
1
Sign Legend
Breathing Apparatus Required
Maximum Viewing Distance - Favorable Conditions
15 ft
Product Type
Breathing Apparatus Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Breathing Apparatus Required, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.