Zoro Homepage

Caution Sign, 3 1/2 in Height, 5 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # LCU3-0212-RD_5x3.5

  • Zoro # G4828376


product price: $4.15
/ea
Sold in multiples of 3 for $12.45

Key Features

Header
Caution
Legend
Arc Welding
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0212-RD_5x3.5
Zoro #
G4828376
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Arc Welding
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Language
English
Mounting Style
Self-Adhesive
Material
Self-Adhesive Vinyl
Legend/Background Color
Black/Yellow
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Header
Caution
Sign Mounting Location
Wall
Abrasion Resistant
No
Sign Legend Background Color
Yellow
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Corrosion Resistant
No
Sign Header Background Color
Black
Mirror Print
No
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Graffiti Resistant
No
Number of Printed Sides
1
Glow In The Dark
No
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145
Metal Detectable
No
Maximum Service Temperature
130 Degrees F
Minimum Application Temperature
65 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Sign Legend Text Color
Black
Sign Legend
Arc Welding
Sign Format
Traditional OSHA
Average Outdoor Durability
1 yr
Material Properties
Flexible
Anti-Slip Surface
No
Sign Header Text Color
Yellow
Protective Coating
No Protective Coating
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Legend Style
Text
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Product Type
Welding Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Arc Welding, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products