Zoro Homepage

Caution Sign, 3 1/2 in Height, 5 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # LCU3-0230-RD_5x3.5

  • Zoro # G4827299


product price: $4.19
/ea

Key Features

Header
Caution
Legend
Keep Hands Off
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0230-RD_5x3.5
Zoro #
G4827299
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Keep Hands Off
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Language
English
Header Background Color
Black
Sign Legend Color
Black
Legend Style
Text
Header Legend Color
Yellow
Legend/Background Color
Black/Yellow
Material
Self-Adhesive Vinyl
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Protective Coating
No Protective Coating
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
65 Degrees F
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
Corrosion Resistant
No
Sign Legend
Keep Hands Off
Adhesive Type
Acrylic
Graffiti Resistant
No
Sign Header Text Color
Yellow
Abrasion Resistant
No
Sign Header
Caution
Maximum Service Temperature
130 Degrees F
ANSI Standards
ANSI Z53.1-1967
Sign Header Style
Text
Average Outdoor Durability
1 yr
Sign Header Background Color
Black
Write on Surface
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Mirror Print
No
Outdoor Life Expectancy
Not Outdoor Rated
Metal Detectable
No
Sign Format
Traditional OSHA
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Legend Style
Text
Material Properties
Flexible
Sign Mounting Location
Wall
Sign Legend Background Color
Yellow
OSHA Regulations
OSHA 29 CFR 1910.145
Anti-Slip Surface
No
Product Type
Keep Hands Clear Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Hands Off, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.