Zoro Homepage

Caution Sign, 3 1/2 in Height, 5 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # LCU3-0309-RD_5x3.5

  • Zoro # G4303909


product price: $2.45
/ea

Key Features

Header
Caution
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0309-RD_5x3.5
Zoro #
G4303909
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Eliminate Doubt Lock It Out
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Legend/Background Color
Black/Yellow
Material
Vinyl
Header Background Color
Black
Legend Color
Black
Header Legend Color
Yellow
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Subject Matter
Lockout Tagout
Sign Legend Color
Black
OSHA Compliant
Yes
Mounting Style
Adhesive-Backed
ANSI Compliant
Yes
Background Color
Yellow
Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Corrosion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Header Text Color
Yellow
Sign Format
Traditional OSHA
Write on Surface
No
Sign Mounting Location
Wall
Minimum Application Temperature
65 Degrees F
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145
Graffiti Resistant
No
Sign Header Background Color
Black
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
Material Properties
Flexible
Protective Coating
No Protective Coating
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Favorable Conditions
15 ft
Metal Detectable
No
Sign Header Style
Text
Average Outdoor Durability
1 yr
Sign Legend Background Color
Yellow
ANSI Standards
ANSI Z53.1-1967
Abrasion Resistant
No
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Adhesive Style
Permanent
Mirror Print
No
Sign Header
Caution
State Specific Sign
No
Sign Legend Style
Text
Sign Legend
Eliminate Doubt Lock It Out
Anti-Slip Surface
No
Product Type
Lockout Tagout Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Eliminate Doubt Lock It Out, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products