Zoro Homepage

Caution Sign, 3 1/2 in Height, 5 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # LCU3-0314-RD_5x3.5

  • Zoro # G4303665


product price: $2.45
/ea
Sold in multiples of 5 for $12.25

Key Features

Header
Caution
Legend
Welding Fumes May Be Present
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0314-RD_5x3.5
Zoro #
G4303665
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Welding Fumes May Be Present
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Language
English
Legend Style
Text
Material
Vinyl
ANSI Compliant
Yes
Legend Color
Black
Mounting Style
Adhesive-Backed
Background Color
Yellow
Header Legend Color
Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Header Background Color
Black
Double-Sided
No
Sign Legend Color
Black
Legend/Background Color
Black/Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Metal Detectable
No
Write on Surface
No
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Black
Mirror Print
No
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Sign Legend Style
Text
Minimum Application Temperature
65 Degrees F
Number of Printed Sides
1
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
Sign Header Style
Text
Sign Legend Background Color
Yellow
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Graffiti Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Anti-Slip Surface
No
State Specific Sign
No
Adhesive Type
Acrylic
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Header Text Color
Yellow
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header
Caution
Adhesive Style
Permanent
Material Properties
Flexible
Sign Legend
Welding Fumes May Be Present
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Favorable Conditions
15 ft
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
1 yr
Protective Coating
No Protective Coating
Product Type
Welding Hazard Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Welding Fumes May Be Present, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.