Zoro Homepage

Caution Sign, 3 1/2 in Height, 5 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # LCU3-0319-RD_5x3.5

  • Zoro # G4303428


product price: $2.55
/ea

Key Features

Header
Caution
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0319-RD_5x3.5
Zoro #
G4303428
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Keep Hands Clear In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Legend Color
Black
Material
Vinyl
Legend/Background Color
Black/Yellow
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Background Color
Yellow
Sign Legend Color
Black
Language
English
Legend Style
Text
Header Legend Color
Yellow
Header Background Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
ANSI Standards
ANSI Z53.1-1967
Sign Header Background Color
Black
Minimum Application Temperature
65 Degrees F
Sign Legend Style
Text
Material Properties
Flexible
Write on Surface
No
Average Outdoor Durability
1 yr
Sign Header Style
Text
Sign Legend
Keep Hands Clear In This Area
Graffiti Resistant
No
Adhesive Type
Acrylic
State Specific Sign
No
Adhesive Style
Permanent
Sign Header Text Color
Yellow
Corrosion Resistant
No
Abrasion Resistant
No
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
Yellow
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header
Caution
Protective Coating
No Protective Coating
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Glow In The Dark
No
Number of Printed Sides
1
Metal Detectable
No
Product Type
Keep Hands Clear Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Hands Clear In This Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.