Zoro Homepage

Caution Sign, 3 1/2 in Height, 5 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # LCU3-0352-RD_5x3.5

  • Zoro # G4301440


product price: $2.59
/ea

Key Features

Header
Caution
Legend
Do Not Reach Into Running Equipment
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0352-RD_5x3.5
Zoro #
G4301440
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Do Not Reach Into Running Equipment
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Header Background Color
Black
Language
English
Legend/Background Color
Black/Yellow
OSHA Compliant
Yes
Material
Vinyl
Header Legend Color
Yellow
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend Color
Black
Legend Style
Text
Background Color
Yellow
Sign Legend Color
Black
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Adhesive Type
Acrylic
Abrasion Resistant
No
Minimum Application Temperature
65 Degrees F
State Specific Sign
No
Sign Header Style
Text
Sign Legend Background Color
Yellow
Sign Mounting Location
Wall
Sign Header
Caution
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Sign Header Background Color
Black
Maximum Viewing Distance - Favorable Conditions
15 ft
Average Outdoor Durability
1 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Graffiti Resistant
No
Sign Header Text Color
Yellow
Corrosion Resistant
No
Maximum Service Temperature
130 Degrees F
Sign Legend
Do Not Reach Into Running Equipment
Adhesive Style
Permanent
Metal Detectable
No
Write on Surface
No
Material Properties
Flexible
Sign Legend Style
Text
Mounting Pattern
No Mounting Holes
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Protective Coating
No Protective Coating
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Product Type
Machine & Operation Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Reach Into Running Equipment, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.