Zoro Homepage

Caution Sign, 3 1/2 in Height, 5 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # LCU3-0401-RD_5x3.5

  • Zoro # G4298500


product price: $2.55
/ea

Key Features

Header
Caution
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0401-RD_5x3.5
Zoro #
G4298500
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Machine Starts Automatically Keep Hands Away
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Header Legend Color
Yellow
Sign Legend Color
Black
Double-Sided
No
Legend/Background Color
Black/Yellow
Mounting Style
Adhesive-Backed
Material
Vinyl
Language
English
Legend Color
Black
Header Background Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Background Color
Yellow
OSHA Compliant
Yes
Subject Matter
Machine & Operational
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Number of Printed Sides
1
Sign Header
Caution
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Maximum Service Temperature
130 Degrees F
Sign Mounting Location
Wall
Sign Legend Style
Text
Mirror Print
No
Sign Format
Traditional OSHA
Average Outdoor Durability
1 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Metal Detectable
No
Material Properties
Flexible
Sign Legend
Machine Starts Automatically Keep Hands Away
Minimum Application Temperature
65 Degrees F
State Specific Sign
No
Anti-Slip Surface
No
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Protective Coating
No Protective Coating
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
No
Adhesive Type
Acrylic
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Legend Background Color
Yellow
Adhesive Style
Permanent
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Sign Header Text Color
Yellow
Sign Header Background Color
Black
Mounting Pattern
No Mounting Holes
Product Type
Keep Hands Clear Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Machine Starts Automatically Keep Hands Away, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.