Zoro Homepage

Caution Sign, 3 1/2 in Height, 5 in Width, Reflective Sheeting, Vertical Rectangle, English

  • Mfr # LCU3-0203-RD_5x3.5

  • Zoro # G4828918


product price: $4.19
/ea

Key Features

Header
Caution
Legend
Keep Hands Clear Pictogram
Width
5 in
Height
3 1/2 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0203-RD_5x3.5
Zoro #
G4828918
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Caution Sign
Header
Caution
Legend
Keep Hands Clear Pictogram
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Subject Matter
Personal Protection
Header Background Color
Black
Mounting Style
Self-Adhesive
Header Legend Color
Yellow
Legend Style
Symbol and Text
Language
English
Material
Self-Adhesive Vinyl
Sign Legend Color
Black
Legend/Background Color
Black/Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Sign Header Text Color
Yellow
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Write on Surface
Yes
Glow In The Dark
No
Sign Header
Caution
Sign Header Background Color
Black
Legend Pictogram Description
Crush Hand
Sign Header Style
Text
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend Background Color
Yellow
Legend Pictogram ID
PEQM-74
Material Special Properties
Write-On Surface
Minimum Application Temperature
65 Degrees F
Metal Detectable
No
Protective Coating
Clear Film Laminate
Sign Legend
Machine Hazard (image)
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
OSHA Regulations
OSHA 29 CFR 1910.145
Mirror Print
No
Material Properties
Flexible
State Specific Sign
No
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Abrasion Resistant
No
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Sign Format
ANSI/OSHA Format
ANSI 969 Compliant
No
Sign Legend Style
Symbol
Average Outdoor Durability
1 to 2 yr
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Maximum Service Temperature
130 Degrees F
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
Product Type
Blank Reflective Label Caution Reflective Label

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Machine Hazard (image), Sign Legend Background Color Yellow, Sign Legend Style Symbol

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.