Caution Sign, 5 in H, 7 in W, Horizontal Rectangle, English, LCU3-0003-RD_7x5

  • Mfr # LCU3-0003-RD_7x5

  • Zoro # G4840809


product price: $3.99
/ea
Sold in multiples of 2 for $7.98

Key Features

Legend
Acid Could Result In Moderate Injury
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0003-RD_7x5
Zoro #
G4840809
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Legend
Acid Could Result In Moderate Injury
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black/Yellow
Legend Style
Text
Language
English
Material
Self-Adhesive Vinyl
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Maximum Viewing Distance - Favorable Conditions
15 ft
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Sign Format
ANSI/OSHA Format
OSHA Regulations
OSHA 29 CFR 1910.145
Header Pictogram ID
PPIC-51
Legend Pictogram ID
PCHL-20
Minimum Application Temperature
65 Degrees F
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Abrasion Resistant
No
Average Outdoor Durability
1 yr
Sign Header Background Color
Yellow
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Sign Legend
Acid Could Result In Moderate Injury.
Adhesive Style
Permanent
Sign Header
Caution
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Background Color
White
Sign Legend Style
Symbol and Text
Material Properties
Flexible
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Legend Pictogram Description
Chemical Hazard
Write on Surface
No
ANSI 969 Compliant
No
Sign Header Text Color
Black
Corrosion Resistant
No
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Header Style
Symbol and Text
Protective Coating
No Protective Coating
Number of Printed Sides
1
Adhesive Type
Acrylic
Graffiti Resistant
No
Product Type
Acid Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Acid Could Result In Moderate Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.