Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 5 in H, 7 in W, Horizontal Rectangle, English, LCU3-0037-RD_7x5

  • Mfr # LCU3-0037-RD_7x5

  • Zoro # G4838760


product price: $4.45
/ea
Sold in multiples of 2 for $8.90

Key Features

Legend
Compressed Air Improper Release Could Result In Injury
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0037-RD_7x5
Zoro #
G4838760
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Legend
Compressed Air Improper Release Could Result In Injury
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black/Yellow
Mounting Style
Self-Adhesive
Language
English
Subject Matter
Cylinder, Gas, and Compressed Air Hazard
Legend Style
Text
Material
Self-Adhesive Vinyl
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Legend Pictogram ID
PPIC-51
Sign Header
Caution
Sign Legend Style
Symbol and Text
Sign Legend Text Color
Black
Material Properties
Flexible
Sign Legend
Compressed Air. Improper Release Could Result In Injury.
Abrasion Resistant
No
Header Pictogram ID
PPIC-51
Glow In The Dark
No
Minimum Application Temperature
65 Degrees F
Sign Legend Background Color
White
Maximum Service Temperature
130 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Sign Format
ANSI/OSHA Format
State Specific Sign
No
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Text Color
Black
Sign Header Background Color
Yellow
ANSI 969 Compliant
No
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Graffiti Resistant
No
Adhesive Style
Permanent
Anti-Slip Surface
No
Protective Coating
No Protective Coating
Average Outdoor Durability
1 yr
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
15 ft
Legend Pictogram Description
Triangle With An Exclamation Point Inside With The Negative Space Filled In Yellow
Corrosion Resistant
No
Sign Header Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Adhesive Type
Acrylic
Product Type
Compressed Air Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Compressed Air. Improper Release Could Result In Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.