Caution Sign, 5 in H, 7 in W, Horizontal Rectangle, English, LCU3-0047-RD_7x5

  • Mfr # LCU3-0047-RD_7x5

  • Zoro # G4838167


product price: $3.99
/ea
Sold in multiples of 2 for $7.98

Key Features

Header
Caution
Legend
Secure All Tanks Chain Cylinders
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0047-RD_7x5
Zoro #
G4838167
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Secure All Tanks Chain Cylinders
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Cylinder, Gas, and Compressed Air Hazard
Legend/Background Color
Black/Yellow
Material
Self-Adhesive Vinyl
Mounting Style
Self-Adhesive
Language
English
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Adhesive Type
Acrylic
Adhesive Style
Permanent
Write on Surface
No
Sign Header
Caution
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
No Protective Coating
ANSI 969 Compliant
No
Legend Pictogram ID
PPIC-43
Sign Format
ANSI/OSHA Format
Outdoor Life Expectancy
Not Outdoor Rated
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Mounting Pattern
No Mounting Holes
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Maximum Service Temperature
130 Degrees F
Number of Printed Sides
1
Sign Legend Background Color
White
State Specific Sign
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header Style
Symbol and Text
Graffiti Resistant
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Legend Style
Symbol and Text
Header Pictogram ID
PPIC-51
Minimum Service Temperature
-40 Degrees F
Legend Pictogram Description
Exclamation Point
Glow In The Dark
No
Material Properties
Flexible
Average Outdoor Durability
1 yr
Anti-Slip Surface
No
Sign Legend
Secure All Tanks Chain Cylinders.
Mirror Print
No
Corrosion Resistant
No
Abrasion Resistant
No
Minimum Application Temperature
65 Degrees F
Sign Header Text Color
Black
Sign Header Background Color
Yellow
Product Type
Cylinder Handling Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Secure All Tanks Chain Cylinders., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.