Caution Sign, 5 in H, 7 in W, Horizontal Rectangle, English, LCU3-0094-RD_7x5

  • Mfr # LCU3-0094-RD_7x5
  • Zoro # G4835400
product price: 
$
3.99
/ea
Sold in multiples of 2 for $7.98

Key Features

Header
Caution
Legend
Keep All Cylinders Chained
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU3-0094-RD_7x5
Zoro #
G4835400
UPC #
-
Country of Origin
United States
Item
Caution Sign
Header
Caution
Legend
Keep All Cylinders Chained
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Cylinder, Gas, and Compressed Air Hazard
Legend/Background Color
Black/Yellow
Language
English
Material
Self-Adhesive Vinyl
Legend Style
Text
Mounting Style
Self-Adhesive
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Mirror Print
No
Anti-Slip Surface
No
Metal Detectable
No
Number of Printed Sides
1
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Adhesive Style
Permanent
Header Pictogram ID
PPIC-51
Sign Header Background Color
Yellow
Sign Legend Background Color
White
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Material Properties
Flexible
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Sign Header Style
Symbol and Text
Maximum Viewing Distance - Unfavorable Conditions
4 ft
State Specific Sign
No
Minimum Application Temperature
65 Degrees F
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header Text Color
Black
Legend Pictogram Description
Cylinders
Write on Surface
No
Legend Pictogram ID
PCHL-22
Protective Coating
No Protective Coating
Sign Legend Style
Symbol and Text
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
1 yr
Sign Legend
Keep All Cylinders Chained.
Maximum Service Temperature
130 Degrees F
Corrosion Resistant
No
Sign Legend Text Color
Black
Abrasion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI 969 Compliant
No
Sign Header
Caution
Sign Format
ANSI/OSHA Format
Product Type
Cylinder Handling Caution Reflective Label
Shell Material
Self-Adhesive Vinyl

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Keep All Cylinders Chained., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.