Caution Sign, 5 in H, 7 in W, Horizontal Rectangle, English, LCU3-0448-RD_7x5

  • Mfr # LCU3-0448-RD_7x5

  • Zoro # G4295691


product price: $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Header
Caution
Legend
Hazardous Waste Storage Area Unauthorized Persons Keep Out
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0448-RD_7x5
Zoro #
G4295691
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Hazardous Waste Storage Area Unauthorized Persons Keep Out
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
Yellow
Double-Sided
No
Legend/Background Color
Black/Yellow
Legend Color
Black
Background Color
Yellow
Header Background Color
Black
Language
English
Legend Style
Text
Material
Vinyl
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145
Write on Surface
No
Abrasion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
65 Degrees F
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
Sign Legend Style
Text
Sign Legend
Hazardous Waste Storage Area Unauthorized Persons Keep Out
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Glow In The Dark
No
Sign Header
Caution
Sign Header Text Color
Yellow
Sign Header Background Color
Black
Average Outdoor Durability
1 yr
ANSI Standards
ANSI Z53.1-1967
Corrosion Resistant
No
Sign Legend Background Color
Yellow
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Metal Detectable
No
State Specific Sign
No
Number of Printed Sides
1
Protective Coating
No Protective Coating
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Mirror Print
No
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
130 Degrees F
ANSI 969 Compliant
No
Product Type
Hazardous Waste Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazardous Waste Storage Area Unauthorized Persons Keep Out, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.