Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 5 in H, 7 in W, Horizontal Rectangle, English, U4-1040-RD_7X5

  • Mfr # U4-1040-RD_7X5

  • Zoro # G2726678


product price: $3.49
/ea

Key Features

Header
Caution
Legend
Acetylene
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1040-RD_7X5
Zoro #
G2726678
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Caution Sign
Header
Caution
Legend
Acetylene
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Language
English
Mounting Style
Adhesive-Backed
Subject Matter
Personal Protection
Legend/Background Color
Black/Yellow
Background Color
Yellow
Legend Color
Black
Header Background Color
Black
Double-Sided
No
Material
Vinyl
Sign Legend Color
Black
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Header Legend Color
Yellow
Sign Legend Text Color
Black
Chemical Resistant
No
Material Properties
Flexible
Adhesive Type
Acrylic
Metal Detectable
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Background Color
Black
Abrasion Resistant
No
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Mirror Print
No
State Specific Sign
No
Sign Legend Background Color
Yellow
Number of Printed Sides
1
Includes Mounting Hardware
No
Standards
ANSI Z53.1-1967 OSHA 1910.145
Anti-Slip Surface
No
Sign Legend Style
Text
Sign Header Style
Text
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Viewing Distance - Unfavorable Conditions
4 ft
ANSI Standards
ANSI Z53.1-1967
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
65 Degrees F
Maximum Service Temperature
130 Degrees F
Adhesive Style
Permanent
Average Outdoor Durability
1 yr
Sign Header Text Color
Yellow
Graffiti Resistant
Yes
Glow In The Dark
No
Sign Legend
Acetylene
Sign Mounting Location
Wall
Write on Surface
No
Sign Header
Caution
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Acetylene, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.