Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 5 in H, 7 in W, Horizontal Rectangle, English, U4-1076-RD_7X5

  • Mfr # U4-1076-RD_7X5

  • Zoro # G2726145


product price: $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Header
Caution
Legend
Be Sure Cylinder Is Properly Supported And Capped
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1076-RD_7X5
Zoro #
G2726145
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Caution Sign
Header
Caution
Legend
Be Sure Cylinder Is Properly Supported And Capped
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Legend Color
Black
Header Legend Color
Yellow
Double-Sided
No
OSHA Compliant
Yes
Background Color
Yellow
ANSI Compliant
Yes
Sign Legend Color
Black
Material
Vinyl
Language
English
Legend/Background Color
Black/Yellow
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Write on Surface
No
Sign Mounting Location
Wall
Material Properties
Flexible
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
Sign Legend Style
Text
Chemical Resistant
No
Mirror Print
No
Maximum Service Temperature
130 Degrees F
Adhesive Style
Permanent
Sign Header
Caution
Standards
ANSI Z53.1-1967 OSHA 1910.145
Includes Mounting Hardware
No
Sign Header Text Color
Yellow
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Favorable Conditions
15 ft
Anti-Slip Surface
No
Adhesive Type
Acrylic
Sign Legend
Be Sure Cylinder Is Properly Supported And Capped
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Average Outdoor Durability
1 yr
Sign Legend Background Color
Yellow
Mounting Pattern
No Mounting Holes
Sign Header Style
Text
Sign Header Background Color
Black
Glow In The Dark
No
Abrasion Resistant
No
Number of Printed Sides
1
Metal Detectable
No
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Be Sure Cylinder Is Properly Supported And Capped, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.