Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 5 in H, 7 in W, Horizontal Rectangle, English, U4-1101-RD_7X5

  • Mfr # U4-1101-RD_7X5

  • Zoro # G2725637


product price: $3.35
/ea
Sold in multiples of 3 for $10.05

Key Features

Header
Caution
Legend
Buried Gas Line
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1101-RD_7X5
Zoro #
G2725637
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Caution Sign
Header
Caution
Legend
Buried Gas Line
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Material
Vinyl
Subject Matter
Cylinder & Compressed Gas
Background Color
Yellow
Language
English
Mounting Style
Adhesive-Backed
Header Legend Color
Yellow
Sign Legend Color
Black
ANSI Compliant
Yes
Legend Color
Black
OSHA Compliant
Yes
Legend/Background Color
Black/Yellow
Header Background Color
Black
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Sign Legend Text Color
Black
Adhesive Style
Permanent
Sign Legend
Buried Gas Line
Sign Header
Caution
Sign Legend Background Color
Yellow
Anti-Slip Surface
No
State Specific Sign
No
Glow In The Dark
No
Number of Printed Sides
1
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Sign Header Background Color
Black
Material Properties
Flexible
Sign Header Style
Text
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
130 Degrees F
Write on Surface
No
Adhesive Type
Acrylic
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
1 yr
Minimum Application Temperature
65 Degrees F
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
Yes
Corrosion Resistant
No
Chemical Resistant
No
ANSI 969 Compliant
No
Abrasion Resistant
No
Sign Header Text Color
Yellow
Standards
ANSI Z53.1-1967 OSHA 1910.145
Maximum Viewing Distance - Favorable Conditions
15 ft
Mirror Print
No
Metal Detectable
No
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
Indoor/Outdoor Usage
Indoor Only
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Buried Gas Line, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.