Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 5 in H, 7 in W, Horizontal Rectangle, English, U4-1106-RD_7X5

  • Mfr # U4-1106-RD_7X5

  • Zoro # G2725497


product price: $3.25
/ea
Sold in multiples of 4 for $13.00

Key Features

Header
Caution
Legend
Carbon Monoxide Area Requires Proper Ventilation
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1106-RD_7X5
Zoro #
G2725497
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Caution Sign
Header
Caution
Legend
Carbon Monoxide Area Requires Proper Ventilation
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Header Background Color
Black
Legend Style
Text
Background Color
Yellow
Mounting Style
Adhesive-Backed
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Subject Matter
Chemical and Hazardous Materials
Legend Color
Black
Legend/Background Color
Black/Yellow
OSHA Compliant
Yes
Material
Vinyl
ANSI Compliant
Yes
Language
English
Header Legend Color
Yellow
Sign Legend Text Color
Black
Average Outdoor Durability
1 yr
Sign Header Style
Text
ANSI 969 Compliant
No
Corrosion Resistant
No
Maximum Service Temperature
130 Degrees F
Protective Coating
Clear Film Laminate
Metal Detectable
No
Sign Legend Style
Text
State Specific Sign
No
Sign Legend Background Color
Yellow
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header Background Color
Black
Write on Surface
No
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Sign Legend
Carbon Monoxide Area Requires Proper Ventilation
Sign Header
Caution
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Outdoor Life Expectancy
Not Outdoor Rated
Abrasion Resistant
No
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Sign Format
Traditional OSHA
Glow In The Dark
No
Chemical Resistant
No
ANSI Standards
ANSI Z53.1-1967
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Header Text Color
Yellow
Anti-Slip Surface
No
Material Properties
Flexible
Number of Printed Sides
1
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
65 Degrees F
Sign Mounting Location
Wall

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Carbon Monoxide Area Requires Proper Ventilation, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.