Caution Sign, 5 in H, 7 in W, Horizontal Rectangle, English, U4-1117-RD_7X5

  • Mfr # U4-1117-RD_7X5

  • Zoro # G2725375


product price: $3.39
/ea

Key Features

Header
Caution
Legend
Chemical Storage Area Authorized Personnel Only
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1117-RD_7X5
Zoro #
G2725375
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Caution Sign
Header
Caution
Legend
Chemical Storage Area Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Background Color
Yellow
Legend/Background Color
Black/Yellow
Header Legend Color
Yellow
OSHA Compliant
Yes
Language
English
Double-Sided
No
Sign Legend Color
Black
Header Background Color
Black
Subject Matter
Chemical and Hazardous Materials
Mounting Style
Adhesive-Backed
Material
Vinyl
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Sign Header
Caution
Adhesive Style
Permanent
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Legend Style
Text
Sign Header Text Color
Yellow
Sign Header Style
Text
Metal Detectable
No
Average Outdoor Durability
1 yr
Abrasion Resistant
No
Adhesive Type
Acrylic
Standards
ANSI Z53.1-1967 OSHA 1910.145
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
Traditional OSHA
Chemical Resistant
No
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header Background Color
Black
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Chemical Storage Area Authorized Personnel Only
Graffiti Resistant
Yes
Sign Legend Background Color
Yellow
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
130 Degrees F
Number of Printed Sides
1
Material Properties
Flexible
Minimum Application Temperature
65 Degrees F
Corrosion Resistant
No
Protective Coating
Clear Film Laminate
Write on Surface
No
Includes Mounting Hardware
No
Mirror Print
No
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Chemical Storage Area Authorized Personnel Only, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.